Shop All HID Light Bulbs
Ilc
Replacement for Venture Lighting 32658 replacement light bulb lamp
Mfr # 32658 VENTURE LIGHTING
Zoro # G902981985
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 250
- Bulb Shape ED28
- Bulb Color Temp. 3700
- Voltage 133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 32658 VENTURE LIGHTING
- Zoro # G902981985
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 250 |
Bulb Shape | ED28 |
Bulb Color Temp. | 3700 |
Voltage | 133 |
Description
Replacement for Venture Lighting 32658 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE PIDW Junct Box (93129106)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- ILC Replacement For LIGHT BULB LAMP 40S11N130V INCANDESCENT S 4PK (4PAK:WW-2WJ9-2)
- ILC Replacement for Metal Halide Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 METAL HALIDE)
- ILC Replacement for Iwasaki 55201 replacement light bulb lamp (55201 IWASAKI)
- ILC Replacement for Satco S6975 replacement light bulb lamp, 10PK (S6975 SATCO)
- ILC Replacement for Light Bulb / Lamp 250w/sb/e28/120 replacement light bulb lamp (250W/SB/E28/120 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 69331 replacement light bulb lamp (69331 SYLVANIA)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- ILB GOLD Hid Bulb Sodium, Replacement For Ge General Electric G.E LU400W (LU400W)
- Ilc HID Light Bulbs