Shop All Halogen Light Bulbs
Ilc
Replacement for Veinlite Halogen Bulb replacement light bulb lamp
Mfr # HALOGEN BULB VEINLITE
Zoro # G403212915
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 150
- Bulb Shape MR16
- Bulb Color Temp. 3400
- Voltage 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HALOGEN BULB VEINLITE
- Zoro # G403212915
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 150 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3400 |
Voltage | 21 |
Description
Replacement for Veinlite Halogen Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Porcelain Incandescent Medium Base Poney Cleat Socket (19062-000)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- UNITED SCIENTIFIC Celestial Star Globe (CELEST1)
- ILC Replacement for Bulbrite 106760 replacement light bulb lamp, 2PK (106760 BULBRITE)
- ILC Replacement for KLS EJL 24-200 replacement light bulb lamp (EJL 24-200 KLS)
- ILC Replacement for Satco S3109 replacement light bulb lamp (S3109 SATCO)
- ILC Replacement for Osram Sylvania 6.6a 64382 Hlx-a 200-15 Pk30d replacement light bulb lamp (6.6A 64382 HLX-A 200-15 PK30D OSRAM SYLVANIA)
- ILC Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp (BAB/CG/FROST 20W 12V DAMAR)
- ILC Replacement for Light Bulb / Lamp Ma314108 Fiber Optic Illuminator Bulb replacement light bulb lamp (MA314108 FIBER OPTIC ILLUMINATOR BULB LIGHT BULB)
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Feit Electric Q200T3/CL (Q200T3/CL)
- Ilc Halogen Light Bulbs