Shop All HID Light Bulbs
Ilc
Replacement for UVP B-100sp replacement light bulb lamp
Mfr # B-100SP UVP
Zoro # G003032180
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Voltage 130
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Watts 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # B-100SP UVP
- Zoro # G003032180
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3200 |
Voltage | 130 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Watts | 160 |
Description
Replacement for UVP B-100sp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Outdoor Down Light, 100W, 6-5/8x11x8.25" (IOL283BK)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- ILC Replacement for Westinghouse Mp400/bu/m59/o replacement light bulb lamp (MP400/BU/M59/O WESTINGHOUSE)
- ILC Replacement for GE GENERAL ELECTRIC G.E 27501 (27501 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- ILC Replacement for GE General Electric G.E Arc70/td/742/r7s replacement light bulb lamp (ARC70/TD/742/R7S GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs