Shop All HID Light Bulbs
Ilc
Replacement for UVP 34-0049-01 replacement light bulb lamp
Mfr # 34-0049-01 UVP
Zoro # G203031938
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 160
- Voltage 130
- Bulb Color Temp. 3200
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 34-0049-01 UVP
- Zoro # G203031938
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 160 |
Voltage | 130 |
Bulb Color Temp. | 3200 |
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for UVP 34-0049-01 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/HOR/ED28/PA)
- LITHONIA LIGHTING Power Tee, Quick-FlexQPT, 120V, 9FT (QPT120 12/3G09 M10)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- HALO Adjustable Pinhole Baffle, 3001 (3001WHBB)
- ILC Replacement for Norman Lamps Sox18 replacement light bulb lamp (SOX18 NORMAN LAMPS)
- ILC Replacement for Westinghouse 60par30/h/fl/ln/eco replacement light bulb lamp (60PAR30/H/FL/LN/ECO WESTINGHOUSE)
- ILC Replacement for PQL Mp150/cl/u/4k/ps/med/m102 replacement light bulb lamp (MP150/CL/U/4K/PS/MED/M102 PQL)
- ILC Replacement for Damar Cdm35/par30l/m/sp replacement light bulb lamp (CDM35/PAR30L/M/SP DAMAR)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Philips C50s68 replacement light bulb lamp (C50S68 PHILIPS)
- ILB GOLD Hid Bulb Sodium, Replacement For Donsbulbs LU600 (LU600)
- Ilc HID Light Bulbs