Shop All Fluorescent Light Bulbs
Ilc
Replacement for Utilitech 293610 replacement light bulb lamp
Mfr # 293610 UTILITECH
Zoro # G702858661
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 65
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 293610 UTILITECH
- Zoro # G702858661
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 65 |
Bulb Color Temp. | 6500 |
Description
Replacement for Utilitech 293610 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING T5 1.6W LED Light Bulb, Wedge Base, 100 Lumens, Soft White, PK 4 (T5-1670-4)
- DABMAR LIGHTING Signlight, DF, 9402, W, Aluminum, 4 ft., LED (DF9402-W)
- GE LAMPS LED 12W, PAR30, Med, E26, 40D, Fl (LED12DP30RW92740)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- ILC Replacement for LIGHT BULB / LAMP F14T8/840 (F14T8/840 LIGHT BULB / LAMP)
- ILC Replacement for LIGHT BULB / LAMP F34CW/SS/ECO (F34CW/SS/ECO LIGHT BULB / LAMP)
- ILC Replacement for GE GENERAL ELECTRIC G.E F30T12/CW/RS/WM 36 Inches (F30T12/CW/RS/WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Panasonic Efg15e28 replacement light bulb lamp (EFG15E28 PANASONIC)
- ILC Replacement for Stinger / Dejay Uv-80 replacement light bulb lamp (UV-80 STINGER / DEJAY)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- Ilc Fluorescent Light Bulbs