Shop All HID Light Bulbs
Ilc
Replacement for Ushio Uhi-s150dm/a/uvp replacement light bulb lamp
Mfr # UHI-S150DM/A/UVP USHIO
Zoro # G402981522
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T6
- Bulb Color Temp. 4200
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # UHI-S150DM/A/UVP USHIO
- Zoro # G402981522
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Bulb Shape | T6 |
Bulb Color Temp. | 4200 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Description
Replacement for Ushio Uhi-s150dm/a/uvp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 4' Motion Shop Light (SHOP4/840/25/MOT/BAT)
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- SATCO 40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack (S4740)
- ENERGETIC LIGHTING LED 2' Vapor Tight 4K 20W 2620Lm 110-Deg 120-277V UL Listed DLC-P (E2VT2A20-840)
- ILC Replacement for Amba AM 521x replacement light bulb lamp (AM 521X AMBA)
- ILC Replacement for Satco X40fr/3m/e26 replacement light bulb lamp (X40FR/3M/E26 SATCO)
- ILC Replacement for Damar Cdm35/par30l/m/sp replacement light bulb lamp (CDM35/PAR30L/M/SP DAMAR)
- ILC Replacement for Eiko Mh400/u/t15 replacement light bulb lamp (MH400/U/T15 EIKO)
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- ILC Replacement for Venture Lighting MH 1500w/u replacement light bulb lamp (MH 1500W/U VENTURE LIGHTING)
- GE LAMPS GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb (LU200/H/ECO)
- Ilc HID Light Bulbs