Shop All HID Light Bulbs
Ilc
Replacement for Ushio Uhi-s150dm/a/uvp, 4200k replacement light bulb lamp
Mfr # UHI-S150DM/A/UVP, 4200K USHIO
Zoro # G202981449
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200
- Watts 150
- Bulb Shape T6
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # UHI-S150DM/A/UVP, 4200K USHIO
- Zoro # G202981449
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 |
Watts | 150 |
Bulb Shape | T6 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Description
Replacement for Ushio Uhi-s150dm/a/uvp, 4200k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- ILC Replacement for Philips F16t8/cw/26 replacement light bulb lamp (F16T8/CW/26 PHILIPS)
- ILC Replacement for Lithonia Ps1400 (PS1400 LITHONIA)
- SATCO Satco 90-1551 26-32W Four Pin Vertical Mount Socket (90/1551)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- ILC Replacement for Light Bulb / Lamp C250s50/c replacement light bulb lamp (C250S50/C LIGHT BULB / LAMP)
- ILC Replacement for Lumenarc Lu250/s50 replacement light bulb lamp (LU250/S50 LUMENARC)
- ILC Replacement for Philips Cdm20/par30/l/mfl/3k replacement light bulb lamp (CDM20/PAR30/L/MFL/3K PHILIPS)
- ILC Replacement for Iwasaki 55201 replacement light bulb lamp (55201 IWASAKI)
- ILC Replacement for Green Energy 10463-gel replacement light bulb lamp (10463-GEL GREEN ENERGY)
- SUNSHINE LIGHTING Sunlite MH70/U/MED/PS 70 Watt Metal Halide Light Bulb, Medium Base (03640-SU)
- Ilc HID Light Bulbs