Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Ushio Sm-1460x replacement light bulb lamp
Mfr # SM-1460X USHIO
Zoro # G402795853
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Wattage Equivalency 17.88
- Watts 17.88
- Voltage 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # SM-1460X USHIO
- Zoro # G402795853
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM |
Wattage Equivalency | 17.88 |
Watts | 17.88 |
Voltage | 6.5 |
Description
Replacement for Ushio Sm-1460x replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVISAFE Portable Navilight Tricolor 2NM w/Magnet Base (305-1)
- DISCO Blk Nyln Trim Panel Ret 8.70mm Hole 12mm Stem L PK25 (13326PK)
- DEE ZEE TOOLBOX REPLACEMENT POST STYLE LATCH (RETAIL) (DZTBLATCH3)
- CURT Custom Wiring Harness, 56322 (56322)
- ILC Replacement For SATURN ION YEAR 2007 MAP LIGHT 2PK (2PAK:WW-JJK5-5)
- ILC Replacement for Skylight Sk81g replacement light bulb lamp (SK81G SKYLIGHT)
- ILC Replacement For LIGHT BULB LAMP, 9007 SU (9007 SU)
- ILC Replacement for Eiko 41052 replacement light bulb lamp, 2PK (41052 EIKO)
- ILC Replacement For VYTRAN PTR200MRR (WW-7XUB-3)
- ILC Replacement for Light Bulb / Lamp Cm8-a239 replacement light bulb lamp (CM8-A239 LIGHT BULB / LAMP)
- ILC Replacement for Oshino Ol-1869 replacement light bulb lamp, 10PK (OL-1869 OSHINO)
- Ilc Automotive Lighting