Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Ushio Sm-04100 replacement light bulb lamp
Mfr # SM-04100 USHIO
Zoro # G302773678
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Wattage Equivalency 32.63
- Watts 32.63
- Voltage 14.5
- Color Temperature 3100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SM-04100 USHIO
- Zoro # G302773678
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Wattage Equivalency | 32.63 |
Watts | 32.63 |
Voltage | 14.5 |
Color Temperature | 3100 |
Description
Replacement for Ushio Sm-04100 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX KIT, 1/2" PIN, SELF-RETAINING (BX88219)
- SPARTAN POWER 20 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-20FT1/0CBL56)
- NGK 92085 Laser Iridium Spark Plug (92085)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- ILC Replacement for Plusrite Jc35/cl/g5.3 replacement light bulb lamp (JC35/CL/G5.3 PLUSRITE)
- ILC Replacement for Light Bulb / Lamp 4t4.5-125v-cs-s replacement light bulb lamp (4T4.5-125V-CS-S LIGHT BULB / LAMP)
- ILC Replacement for Welch Allyn 4300 replacement light bulb lamp (4300 WELCH ALLYN)
- ILC Replacement for Allen Bradley 800t-n157 replacement light bulb lamp, 10PK (800T-N157 ALLEN BRADLEY)
- ILC Replacement for Topcon Sl-2d Fixation replacement light bulb lamp, 2PK (SL-2D FIXATION TOPCON)
- ILC Replacement for Eiko 04100 replacement light bulb lamp (04100 EIKO)
- INFRATECH (TLS-1750-C) HEAT LAMP w/o BULBS 18" (IF14-2505)
- Ilc Automotive Lighting