Shop All HID Light Bulbs
Ilc
Replacement for Ushio Mp100/u/med/40/ps replacement light bulb lamp
Mfr # MP100/U/MED/40/PS USHIO
Zoro # G002982509
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Voltage 100
- Bulb Shape EDX17
- Watts 100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MP100/U/MED/40/PS USHIO
- Zoro # G002982509
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Voltage | 100 |
Bulb Shape | EDX17 |
Watts | 100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Ushio Mp100/u/med/40/ps replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Fixture, W2200, B, PC, Surface Mounted (W2200-B)
- LITHONIA LIGHTING Remote Head (ERE GY T WP RD M12)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- ILC Replacement for Henkel Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S HENKEL LOCTITE)
- ILC Replacement for Damar 1X Xenon T 3 1/4 12V 5W replacement light bulb lamp, 10PK (1X XENON T 3 1/4 12V 5W DAMAR)
- ILC Replacement for Westinghouse Mh150/u/m102/e/med replacement light bulb lamp (MH150/U/M102/E/MED WESTINGHOUSE)
- ILC Replacement for Iwasaki 70113 replacement light bulb lamp (70113 IWASAKI)
- ILC Replacement for Green Energy Mp/70/u/uvp/med/4k/edx17-open Rated replacement light bulb lamp (MP/70/U/UVP/MED/4K/EDX17-OPEN RATED GREEN ENERGY)
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- Ilc HID Light Bulbs