Shop All HID Light Bulbs
Ilc
Replacement for Ushio Lu-150/100, Ed28 replacement light bulb lamp
Mfr # LU-150/100, ED28 USHIO
Zoro # G102982218
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape ED28
- Voltage 100
- Bulb Color Temp. 2100
- Watts 150
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU-150/100, ED28 USHIO
- Zoro # G102982218
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED28 |
Voltage | 100 |
Bulb Color Temp. | 2100 |
Watts | 150 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Ushio Lu-150/100, Ed28 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Pedestrian Safety LED Warning Spotlight, Blue (RGD1081 10-80V DC BLUE)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- BERGEN INDUSTRIES Work Light Fixture 150-Watt Temporary Hi (K5150)
- ILC Replacement for Iwasaki Mf100x/u/med replacement light bulb lamp (MF100X/U/MED IWASAKI)
- ILC Replacement for Satco 39par30/hal/xen/nfl replacement light bulb lamp (39PAR30/HAL/XEN/NFL SATCO)
- ILC Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp (LU200/S66 LIGHT BULB / LAMP)
- ILC Replacement for Fulham Mp100/ed17/u/4k replacement light bulb lamp (MP100/ED17/U/4K FULHAM)
- ILC Replacement for BATTERIES AND LIGHT BULBS MIN10148 (MIN10148 BATTERIES AND LIGHT BULBS)
- ILC Replacement for HALCO MH400/U/ED28/PS (MH400/U/ED28/PS HALCO)
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- Ilc HID Light Bulbs