Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp
Mfr # JC6V-30W/G4 USHIO
Zoro # G202983320
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 30
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC6V-30W/G4 USHIO
- Zoro # G202983320
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Watts | 30 |
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T5/835 (F14T5/835)
- ILC Replacement for Philips Pl-t/4p 26w/835 replacement light bulb lamp (PL-T/4P 26W/835 PHILIPS)
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb (7528-2PK)
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- ILC Replacement for Osram Sylvania 58327 replacement light bulb lamp, 2PK (58327 OSRAM SYLVANIA)
- ILC Replacement for Philips 250q/cl/dc ESS replacement light bulb lamp (250Q/CL/DC ESS PHILIPS)
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg40 replacement light bulb lamp, 2PK (Q50MR16/C/CG40 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Jc12v100wh20 replacement light bulb lamp (JC12V100WH20 EIKO)
- Ilc Halogen Light Bulbs