Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp
Mfr # JC6V-30W-USH10
Zoro # G905346972
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 30
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC6V-30W-USH10
- Zoro # G905346972
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 30 |
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 6 |
Description
Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- ILC Replacement for Sylvania Cf13el/minitwist/5000k/bl replacement light bulb lamp (CF13EL/MINITWIST/5000K/BL SYLVANIA)
- ILC Replacement for Damar 150par38qfl/33 120v Outlawed NEW 120w replacement light bulb lamp (150PAR38QFL/33 120V OUTLAWED NEW 120W DAMAR)
- ILC Replacement for Orbitec OR 1393 replacement light bulb lamp (OR 1393 ORBITEC)
- ILC Replacement for Green Energy GBF Alr12 12v-20w/w/ba15d/fr replacement light bulb lamp (GBF ALR12 12V-20W/W/BA15D/FR GREEN ENERGY)
- ILC Replacement for Sylvania 58767 replacement light bulb lamp (58767 SYLVANIA)
- ILC Replacement for Ushio Jcd120v-300w replacement light bulb lamp (JCD120V-300W USHIO)
- ILC Replacement for Niethammer, Avab HHL 514 replacement light bulb lamp (HHL 514 NIETHAMMER, AVAB)
- ILC Replacement for Strand Lighting Lady Fill MK II replacement light bulb lamp (LADY FILL MK II STRAND LIGHTING)
- Ilc Halogen Light Bulbs