Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp
Mfr # JC10.8V-30W, C-6, 400 HOURS USHIO
Zoro # G103229992
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3100
- Voltage 10.8
- Watts 30
- Bulb Shape T3
- Bulb Base Type G5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC10.8V-30W, C-6, 400 HOURS USHIO
- Zoro # G103229992
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3100 |
Voltage | 10.8 |
Watts | 30 |
Bulb Shape | T3 |
Bulb Base Type | G5.3 |
Description
Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- ILC Replacement for GE General Electric G.E F24bx/830 replacement light bulb lamp (F24BX/830 GE GENERAL ELECTRIC G.E)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- ILC Replacement for GE General Electric G.E 23830 replacement light bulb lamp (23830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Altman 650l replacement light bulb lamp (650L ALTMAN)
- ILC Replacement for Miniature Lamp H11-55ll replacement light bulb lamp (H11-55LL MINIATURE LAMP)
- ILC Replacement for GE General Electric G.E Acg-141c3 150w 21V replacement light bulb lamp (ACG-141C3 150W 21V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN ZEISS)
- ILC Replacement for Light Bulb / Lamp Jpr38/130v/90w/sp replacement light bulb lamp (JPR38/130V/90W/SP LIGHT BULB / LAMP)
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- ILC Replacement for Elinchrom 23037 replacement light bulb lamp (23037 ELINCHROM)
- Ilc Halogen Light Bulbs