Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp
Mfr # JA24V-70W H-3 USHIO
Zoro # G302938145
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type PK22S
- Bulb Shape T3.5
- Watts 70
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JA24V-70W H-3 USHIO
- Zoro # G302938145
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | PK22S |
Bulb Shape | T3.5 |
Watts | 70 |
Voltage | 24 |
Description
Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY PHILIPS LED MR16 BW 50W 3PK (567339)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- ILC Replacement for Evictor Evictor 100k replacement light bulb lamp (EVICTOR 100K EVICTOR)
- ILC Replacement for Osram Sylvania 64592 2000watt Halogen replacement light bulb lamp (64592 2000WATT HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Hikari Jdd7513 replacement light bulb lamp (JDD7513 HIKARI)
- ILC Replacement for Ushio Ja24v-55wd H-3 replacement light bulb lamp (JA24V-55WD H-3 USHIO)
- ILC Replacement for Vosla 28077 replacement light bulb lamp (28077 VOSLA)
- ILC Replacement for Perko 846 replacement light bulb lamp (846 PERKO)
- ILC Replacement for Zoro 3dyh1 replacement light bulb lamp (3DYH1 ZORO)
- ILC Replacement for OSRAM SYLVANIA 44865/FL (44865/FL OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs