Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Ushio Ja-9006 replacement light bulb lamp
Mfr # JA-9006 USHIO
Zoro # G602776171
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type P22D RIGHT ANGLE BASE
- Wattage Equivalency 55
- Watts 55
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JA-9006 USHIO
- Zoro # G602776171
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | P22D RIGHT ANGLE BASE |
Wattage Equivalency | 55 |
Watts | 55 |
Voltage | 12.8 |
Description
Replacement for Ushio Ja-9006 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-5/32 x 5-29/32 in. (PA4089)
- FPC FPC FPC64SS Surebonder 15 Pack Medium Stainless Steel Rivet (652511)
- SEACHOICE 12V Cube Elect.Fuel Pump Kit w/74 Micron Filter, 30 GPH, 4.5-3.0 PSI (20341)
- ATTWOOD Attwood NV3012SSG-7 Sidelights Vertical - Starboard, Green/Stainless (NV3012SSG-7)
- ILC Replacement for Zoro 21u629 replacement light bulb lamp, 10PK (21U629 ZORO)
- ILC Replacement for Eiko 9007ll-bp replacement light bulb lamp (9007LL-BP EIKO)
- ILC Replacement for Welch Allyn 04900-u replacement light bulb lamp (04900-U WELCH ALLYN)
- ILC Replacement for Osram Sylvania 7952 replacement light bulb lamp (7952 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64216tsp 70W 24V replacement light bulb lamp (64216TSP 70W 24V OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Aml-757 replacement light bulb lamp, 10PK (AML-757 LIGHT BULB / LAMP)
- ILB GOLD Indicator Lamp, Replacement For Eiko 47-R (47-R)
- Ilc Vehicle Bulbs & Lenses