Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio J12v-150wa replacement light bulb lamp
Mfr # J12V-150WA USHIO
Zoro # G303029019
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
- Voltage 12
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # J12V-150WA USHIO
- Zoro # G303029019
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Voltage | 12 |
Watts | 150 |
Description
Replacement for Ushio J12v-150wa replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Fixture, GM265, B, 10" Globe (GM265-B)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- COOPER LIGHTING 4' Fluo Strip Light (SNF132RC)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- ILC Replacement for Nikon Eclipse Te300 replacement light bulb lamp (ECLIPSE TE300 NIKON)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- ILC Replacement for Bulbrite Eyc/l replacement light bulb lamp (EYC/L BULBRITE)
- ILC Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp (JD120/130-75W BA15D FR GREEN ENERGY)
- ILC Replacement for Bulbworks Bw.dtj replacement light bulb lamp (BW.DTJ BULBWORKS)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- Ilc Halogen Light Bulbs