Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Hpl-575/120x Plus replacement light bulb lamp
Mfr # HPL-575/120X PLUS USHIO
Zoro # G503014709
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Watts 575
- Bulb Shape T6
- Bulb Color Temp. 3050
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HPL-575/120X PLUS USHIO
- Zoro # G503014709
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Watts | 575 |
Bulb Shape | T6 |
Bulb Color Temp. | 3050 |
Voltage | 120 |
Description
Replacement for Ushio Hpl-575/120x Plus replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE 6000 lm LED Corded Tripod Work Light (HX-WL6000DT)
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Yellow 90 Watt Equivalence (93100583)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123, 750 lm lm (88040)
- ILC Replacement For ADVANCE IZT2S24D35M (IZT2S24D35M)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- ILC Replacement for ADB / Alnaco 2990.40.827 replacement light bulb lamp (2990.40.827 ADB / ALNACO)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- ILC Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB)
- ILC Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY)
- ILC Replacement for Philips Bc500t3q/cl/tp replacement light bulb lamp, 2PK (BC500T3Q/CL/TP PHILIPS)
- Ilc Halogen Light Bulbs