Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Hpl-575/120v+ replacement light bulb lamp
Mfr # HPL-575/120V+ USHIO
Zoro # G003014179
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Watts 575
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Bulb Shape T6
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HPL-575/120V+ USHIO
- Zoro # G003014179
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Watts | 575 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Bulb Shape | T6 |
Voltage | 120 |
Description
Replacement for Ushio Hpl-575/120v+ replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Em, Wet, 25 Ft, Bz (SELW25BZ)
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14BDT8/G4/850)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- ILC Replacement for Xelogen Ba15d-120-50x/fr replacement light bulb lamp (BA15D-120-50X/FR XELOGEN)
- ILC Replacement for GE General Electric G.E Q150cl/dc/2v-120v replacement light bulb lamp (Q150CL/DC/2V-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Leica 1120 replacement light bulb lamp (1120 LEICA)
- ILC Replacement for GE General Electric G.E Wb25x10019 replacement light bulb lamp (WB25X10019 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Waldmann Hpf-20 24V replacement light bulb lamp (HPF-20 24V WALDMANN)
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed 54261 replacement light bulb lamp (54261 NAED)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- Ilc Halogen Light Bulbs