Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Hpl-575/115v+ replacement light bulb lamp
Mfr # HPL-575/115V+ USHIO
Zoro # G903014224
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Bulb Shape T6
- Bulb Color Temp. 3250
- Voltage 115
- Watts 575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HPL-575/115V+ USHIO
- Zoro # G903014224
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Bulb Shape | T6 |
Bulb Color Temp. | 3250 |
Voltage | 115 |
Watts | 575 |
Description
Replacement for Ushio Hpl-575/115v+ replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-BLS)
- LITHONIA LIGHTING Lamp Board (ELP L015)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/830/A/ECO)
- ILC Replacement for Precision Lighting 620w Code Becon Ps40 MPF replacement light bulb lamp (620W CODE BECON PS40 MPF PRECISION LIGHTING)
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- ILC Replacement for Dentsply Triad 2000 replacement light bulb lamp (TRIAD 2000 DENTSPLY)
- ILC Replacement for Bulbrite 692045 replacement light bulb lamp 2 Pack (692045 BULBRITE)
- ILC Replacement for Osram Sylvania UPC 046135138539 replacement light bulb lamp (UPC 046135138539 OSRAM SYLVANIA)
- ILC Replacement for Eiko Dat/dak replacement light bulb lamp (DAT/DAK EIKO)
- ILC Replacement for Whelen Engineering 34-0041987-00 replacement light bulb lamp (34-0041987-00 WHELEN ENGINEERING)
- ILC Replacement for JTL J-110 Modeling Light replacement light bulb lamp (J-110 MODELING LIGHT JTL)
- Ilc Halogen Light Bulbs