Shop All HID Light Bulbs
Ilc
Replacement for USHIO FST 12V-10W/C/XX
Mfr # FST 12V-10W/C/XX USHIO
Zoro # G502775526
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SV8.5-8 FESTOON CAP
- Bulb Color Temp. 2800
- Watts 10
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FST 12V-10W/C/XX USHIO
- Zoro # G502775526
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | SV8.5-8 FESTOON CAP |
Bulb Color Temp. | 2800 |
Watts | 10 |
Voltage | 12 |
Description
Replacement for Ushio FST 12v-10w/c/xx replacement light bulb lamp 10 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- ILC Replacement for Philips F80t5/830/ho replacement light bulb lamp (F80T5/830/HO PHILIPS)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 446-Lr-Tc-P (446-LR-TC-P)
- COOPER LIGHTING Cooper Lighting MS185RW White Motion Activated Regent Security Flood Light (765933)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- ILC Replacement for Philips C250s50/alto NC HPS replacement light bulb lamp (C250S50/ALTO NC HPS PHILIPS)
- ILC Replacement for HALCO MH250U/M (MH250U/M HALCO)
- ILC Replacement for Karl Storz 20133120-1 replacement light bulb lamp (20133120-1 KARL STORZ)
- ILC Replacement for Plusrite Mp70/par30/ln/fl/3k replacement light bulb lamp (MP70/PAR30/LN/FL/3K PLUSRITE)
- ILC Replacement for PQL Cmh39par20/sp/830- M130/0 replacement light bulb lamp (CMH39PAR20/SP/830- M130/0 PQL)
- Ilc HID Light Bulbs