Shop All Fluorescent Light Bulbs
Ilc
Replacement for USHIO FB32T8/835/6
Mfr # FB32T8/835/6 USHIO
Zoro # G402775626
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB32T8/835/6 USHIO
- Zoro # G402775626
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Fluorescent light bulb 3500k color temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- ILC Replacement for Light Bulb / Lamp 45448lux replacement light bulb lamp (45448LUX LIGHT BULB / LAMP)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- MAXXIMA 4 In Round Security Flange (3LXG4)
- ILC Replacement for Damar F282d/835/4p replacement light bulb lamp (F282D/835/4P DAMAR)
- ILC Replacement for Bulbrite Fc8t9cw replacement light bulb lamp (FC8T9CW BULBRITE)
- ILC Replacement for PHILIPS F15T8/CW BULK (F15T8/CW BULK PHILIPS)
- ILC Replacement for UVP 34-0009-02 replacement light bulb lamp (34-0009-02 UVP)
- ILC Replacement for Furnlite T4 16W Lamp replacement light bulb lamp (T4 16W LAMP FURNLITE)
- ILC Replacement for Feit Electric F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 FEIT ELECTRIC)
- ILC Replacement for USHIO CF42TE/841 (CF42TE/841 USHIO)
- Ilc Fluorescent Light Bulbs