Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio F25t8/841 86cri replacement light bulb lamp
Mfr # F25T8/841 86CRI USHIO
Zoro # G602774696
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F25T8/841 86CRI USHIO
- Zoro # G602774696
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Ushio F25t8/841 86cri replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- ILC Replacement for Wamco Wl-5106ww replacement light bulb lamp (WL-5106WW WAMCO)
- ILC Replacement for Sylvania Ft24dl/835/eco replacement light bulb lamp (FT24DL/835/ECO SYLVANIA)
- ILC Replacement for Sylvania 22144 replacement light bulb lamp, 30PK (22144 SYLVANIA)
- ILC Replacement for Sylvania Cf23el/par38/gl/827/bl replacement light bulb lamp (CF23EL/PAR38/GL/827/BL SYLVANIA)
- ILC Replacement for Philips F32t8/tl750/alto replacement light bulb lamp, 25PK (F32T8/TL750/ALTO PHILIPS)
- ILC Replacement for Halco F28t8/xl/spx41/eco replacement light bulb lamp, 25PK (F28T8/XL/SPX41/ECO HALCO)
- ILC Replacement for Halco 30135 replacement light bulb lamp (30135 HALCO)
- Ilc Fluorescent Light Bulbs