Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio F14t5/841, 22-inch replacement light bulb lamp
Mfr # F14T5/841, 22-INCH USHIO
Zoro # G102774967
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 14
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F14T5/841, 22-INCH USHIO
- Zoro # G102774967
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 14 |
Bulb Color Temp. | 4100 |
Description
Replacement for Ushio F14t5/841, 22-inch replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Yellow Led 55 lm (41-2510)
- BERGEN INDUSTRIES Work Light Fixture 100-Watt Temporary Hi (K4-100)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- ILC Replacement for Stinger / Dejay Uv-80 replacement light bulb lamp (UV-80 STINGER / DEJAY)
- ILC Replacement for Philips Pl-c 26w/827/4p replacement light bulb lamp (PL-C 26W/827/4P PHILIPS)
- ILC Replacement for SYLVANIA FBO32/741/6/ECO (FBO32/741/6/ECO SYLVANIA)
- ILC Replacement for SPECTRONICS BLE-760B (BLE-760B SPECTRONICS)
- ILC Replacement for GE General Electric G.E 45754 replacement light bulb lamp, 25PK (45754 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Duralamp Gr8/2pin/28w/35k replacement light bulb lamp (GR8/2PIN/28W/35K DURALAMP)
- ILC Replacement for Naed 21134 replacement light bulb lamp, 2PK (21134 NAED)
- Ilc Fluorescent Light Bulbs