Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp
Mfr # EXT/FG/ULTRA TITAN USHIO
Zoro # G402984059
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3000
- Watts 50
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # EXT/FG/ULTRA TITAN USHIO
- Zoro # G402984059
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3000 |
Watts | 50 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Description
Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- CURRENT Reveal HD+ A19 E26 (Medium) LED Light Bulb Pure Clean Light 100 Watt Equivalence , 2PK (46657)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- MARCO Galaxy 301 Hose-Mountable Blast Light with 6 Ft. Power Cord (1030100)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- ILC Replacement for GE General Electric G.E Fcm/hir-q650t3/4 replacement light bulb lamp (FCM/HIR-Q650T3/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 6.6a 30W Gz9.5 replacement light bulb lamp (6.6A 30W GZ9.5 LIGHT BULB / LAMP)
- ILC Replacement for Philips 13164 replacement light bulb lamp (13164 PHILIPS)
- ILC Replacement for Satco S1914 replacement light bulb lamp (S1914 SATCO)
- ILC Replacement for Sylvania 35mr16/sp10/cfrb12v replacement light bulb lamp, 2PK (35MR16/SP10/C(FRB)12V SYLVANIA)
- Ilc Halogen Light Bulbs