Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Exn/s/fg replacement light bulb lamp
Mfr # EXN/S/FG USHIO
Zoro # G203235213
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 50
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EXN/S/FG USHIO
- Zoro # G203235213
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 50 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Color Temp. | 2900 |
Description
Replacement for Ushio Exn/s/fg replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LED Drop Light 1200+ Lumen (PTW2240)
- ILC Replacement for Whelen Engineering 01-0461403-aon (01-0461403-AON WHELEN ENGINEERING)
- KLEIN TOOLS Cap Visor LED Light (56402)
- ILB GOLD Xi180C125V200Bsf1M Ballast Led (XI180C125V200BSF1M)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- ILC Replacement for Waldmann Hpf-20 24V replacement light bulb lamp (HPF-20 24V WALDMANN)
- ILC Replacement For OSRAM SYLVANIA 58909 (58909)
- ILC Replacement for Reichert Xcel 455 replacement light bulb lamp (XCEL 455 REICHERT)
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- ILC Replacement for Osram Sylvania 54262 replacement light bulb lamp (54262 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs