Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio ETF (jcv120v-150wgbf) replacement light bulb lamp
Mfr # ETF (JCV120V-150WGBF) USHIO
Zoro # G803232964
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T4
- Bulb Color Temp. 3000
- Watts 150
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ETF (JCV120V-150WGBF) USHIO
- Zoro # G803232964
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Watts | 150 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Ushio ETF (jcv120v-150wgbf) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Eyeball 30° Tilt, 78 (78TBZ)
- EZRED Pocket COB Light Stick (PCOB)
- ILC Replacement for Hatch Lighting Hl296ho/rs/12/w (HL296HO/RS/12/W HATCH LIGHTING)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40-12v replacement light bulb lamp (Q50MR16/C/FL40-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for HALCO JC20/24V/HX (JC20/24V/HX HALCO)
- ILC Replacement for Plusrite Jcdr 50W replacement light bulb lamp (JCDR 50W PLUSRITE)
- ILC Replacement for Sylvania 20mr16/fl35/c(bab) 12V replacement light bulb lamp (20MR16/FL35/C(BAB) 12V SYLVANIA)
- ILC Replacement for Osram Sylvania 64418 10W 12V Halostar Oven replacement light bulb lamp (64418 10W 12V HALOSTAR OVEN OSRAM SYLVANIA)
- ILC Replacement for Ushio Jc24v-100w/g6.35 replacement light bulb lamp (JC24V-100W/G6.35 USHIO)
- ILC Replacement for Little Stage Lighting E21 replacement light bulb lamp (E21 LITTLE STAGE LIGHTING)
- Ilc Halogen Light Bulbs