Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio EKE 150w 21V Mr16 Light Bulb replacement light bulb lamp
Mfr # WX-KW18-0
Zoro # G905444579
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3250
- Voltage 21
- Bulb Shape MR16
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # WX-KW18-0
- Zoro # G905444579
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3250 |
Voltage | 21 |
Bulb Shape | MR16 |
Watts | 150 |
Description
Replacement for Ushio EKE 150w 21V Mr16 Light Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MS1000/BU/BT37/PS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 175par38/heat 120v replacement light bulb lamp (175PAR38/HEAT 120V PHILIPS)
- ILC Replacement for Sylvania 50par30ln/cap/spl/nfl30 replacement light bulb lamp (50PAR30LN/CAP/SPL/NFL30 SYLVANIA)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Starrett Precision He400 Profile Illuminator replacement light bulb lamp (HE400 PROFILE ILLUMINATOR STARRETT PRECISION)
- ILC Replacement for Colortran 214-012 750w replacement light bulb lamp (214-012 750W COLORTRAN)
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 220-240v 100w E11 replacement light bulb lamp (220-240V 100W E11 LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs