Shop All Incandescent Light Bulbs
Ilc
Replacement for Ushio Dental 120v-125w replacement light bulb lamp
Mfr # DENTAL 120V-125W USHIO
Zoro # G003020323
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type P28S MEDIUM PREFOCUS
- Watts 125
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DENTAL 120V-125W USHIO
- Zoro # G003020323
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Watts | 125 |
Voltage | 120 |
Description
Replacement for Ushio Dental 120v-125w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs, 6.6A/T10/1P (6.6A/T10/1P)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- ILC Replacement for Light Bulb / Lamp 15850ip replacement light bulb lamp (15850IP LIGHT BULB / LAMP)
- ILC Replacement for Philips 100a-90a/ew replacement light bulb lamp, 4PK (100A-90A/EW PHILIPS)
- ILC Replacement for Satco S2999 replacement light bulb lamp (S2999 SATCO)
- ILC Replacement for Light Bulb / Lamp 200r40/fl replacement light bulb lamp (200R40/FL LIGHT BULB / LAMP)
- ILC Replacement for Seeburg Jukebox Lumiline replacement light bulb lamp (LUMILINE)
- ILC Replacement for Hosobuchi 30W 110/120v 1/2-sil replacement light bulb lamp (30W 110/120V 1/2-SIL HOSOBUCHI)
- ILC Replacement for GE General Electric G.E 65r30fl/cvg 120v replacement light bulb lamp (65R30FL/CVG 120V GE GENERAL ELECTRIC G.E)
- Ilc Incandescent Light Bulbs