Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio Cf26de/865 replacement light bulb lamp
Mfr # CF26DE/865 USHIO
Zoro # G403432481
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-3 4-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF26DE/865 USHIO
- Zoro # G403432481
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-3 4-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 6500 |
Description
Replacement for Ushio Cf26de/865 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 10W Mr-11 Halo 12V (04761)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- ILC Replacement for Light Bulb / Lamp Cftr70w/gx24q/835 replacement light bulb lamp (CFTR70W/GX24Q/835 LIGHT BULB / LAMP)
- ILC Replacement for Lights OF America Fml27ex replacement light bulb lamp (FML27EX LIGHTS OF AMERICA)
- ILC Replacement for PQL 13W Mini-spiral/bug Light replacement light bulb lamp (13W MINI-SPIRAL/BUG LIGHT PQL)
- ILC Replacement for Hikari R30 Fe-rsf-15w 2700k replacement light bulb lamp (R30 FE-RSF-15W 2700K HIKARI)
- ILC Replacement for DAZOR FC8T9/DL (FC8T9/DL DAZOR)
- ILC Replacement for SATCO FB32T8/741/U6/ENV (FB32T8/741/U6/ENV SATCO)
- ILC Replacement for Satco Fc8t9/ww/rs replacement light bulb lamp (FC8T9/WW/RS SATCO)
- Ilc Fluorescent Light Bulbs