Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio Cf26clt/e26 4100k replacement light bulb lamp
Mfr # CF26CLT/E26 4100K USHIO
Zoro # G702774084
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 25
- Watts 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF26CLT/E26 4100K USHIO
- Zoro # G702774084
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 25 |
Watts | 25 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Ushio Cf26clt/e26 4100k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- ILC Replacement for Light Bulb / Lamp 755-led-green replacement light bulb lamp (755-LED-GREEN LIGHT BULB / LAMP)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- ILC Replacement for Philips TUV 30W replacement light bulb lamp (TUV 30W PHILIPS)
- ILC Replacement for GE General Electric G.E F32tbx/840/a/4p replacement light bulb lamp (F32TBX/840/A/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for OSRAM SYLVANIA DULUX L 40W/30K/RS (DULUX L 40W/30K/RS OSRAM SYLVANIA)
- ILC Replacement for Sylvania 23030 replacement light bulb lamp (23030 SYLVANIA)
- ILC Replacement for Philips Pl-t26w/35/4p replacement light bulb lamp (PL-T26W/35/4P PHILIPS)
- ILC Replacement for GE General Electric G.E F40bx/spx35/rs replacement light bulb lamp (F40BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco Cf42/spiral/6500k replacement light bulb lamp (CF42/SPIRAL/6500K SATCO)
- ILC Replacement for OSRAM SYLVANIA FT18DL/841/ECO (FT18DL/841/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs