Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio Cf26clt/e26 4100k Coil-twist-spiral replacement light bulb lamp
Mfr # CF26CLT/E26 4100K COIL-TWIST-SPIRAL USHIO
Zoro # G302778932
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 25
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF26CLT/E26 4100K COIL-TWIST-SPIRAL USHIO
- Zoro # G302778932
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 25 |
Watts | 25 |
Voltage | 120 |
Bulb Color Temp. | 4100 |
Description
Replacement for Ushio Cf26clt/e26 4100k Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- COOPER LIGHTING 4' Fluo Strip Light (SNF132RC)
- ILC Replacement for Satco S6502 replacement light bulb lamp (S6502 SATCO)
- ILC Replacement for Sylvania 21769 replacement light bulb lamp (21769 SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Fp24/835/ho/eco replacement light bulb lamp (FP24/835/HO/ECO HALCO)
- ILC Replacement for Grainger 3apj3 replacement light bulb lamp, 2PK (3APJ3 GRAINGER)
- ILC Replacement for TCP 33118sp replacement light bulb lamp (33118SP TCP)
- LEVITON FLUORESCENT LAMPS FLUOR STARTER FS 12 (13885)
- Ilc Fluorescent Light Bulbs