Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio Cf13de/827 replacement light bulb lamp
Mfr # CF13DE/827 USHIO
Zoro # G902797081
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF13DE/827 USHIO
- Zoro # G902797081
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Ushio Cf13de/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Diecast Caps 2PK (77848)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75429)
- ILC Replacement for Westinghouse Mh400/u/m59/ed28/e replacement light bulb lamp (MH400/U/M59/ED28/E WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 97573 replacement light bulb lamp (97573 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps F282d/835/4p replacement light bulb lamp (F282D/835/4P NORMAN LAMPS)
- ILC Replacement for Philips Pl-t32w/35/4p replacement light bulb lamp (PL-T32W/35/4P PHILIPS)
- ILC Replacement for Craftsman Sp00317 replacement light bulb lamp (SP00317 CRAFTSMAN)
- ILC Replacement for Daylight Un0004 replacement light bulb lamp (UN0004 DAYLIGHT)
- ILC Replacement for Philips Pl-s9w/827/2p/alto replacement light bulb lamp, 2PK (PL-S9W/827/2P/ALTO PHILIPS)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- Ilc Fluorescent Light Bulbs