Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Bab/fg replacement light bulb lamp
Mfr # BAB/FG USHIO
Zoro # G303234338
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Watts 20
- Voltage 12
- Bulb Color Temp. 2950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BAB/FG USHIO
- Zoro # G303234338
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Watts | 20 |
Voltage | 12 |
Bulb Color Temp. | 2950 |
Description
Replacement for Ushio Bab/fg replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- ILB GOLD Bulb, LED Shape Chandelier, Plt-11048-10Pk, 2PK (PLT-11048-10PK)
- TCP LED, 12W, DIM, 27KNFL Blk, PAR30, SN N Flood (LED12P30SD27KNFLB)
- ILC Replacement for Osram Sylvania 64478 replacement light bulb lamp (64478 OSRAM SYLVANIA)
- ILC Replacement for Ushio 1000384 replacement light bulb lamp (1000384 USHIO)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for Feit Electric Q10t3 replacement light bulb lamp (Q10T3 FEIT ELECTRIC)
- ILC Replacement for Osram Sylvania 58748 replacement light bulb lamp (58748 OSRAM SYLVANIA)
- ILC Replacement for Halco Q35cl/mc 130v replacement light bulb lamp (Q35CL/MC 130V HALCO)
- Ilc Halogen Light Bulbs