Shop All HID Light Bulbs
Ilc
Replacement for Ushio 5001353 replacement light bulb lamp
Mfr # 5001353 USHIO
Zoro # G702980966
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED17
- Bulb Color Temp. 3700
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 5001353 USHIO
- Zoro # G702980966
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED17 |
Bulb Color Temp. | 3700 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Description
Replacement for Ushio 5001353 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED MR16 GU10 DL 35W 3PK (MR16GU10950CA3)
- LEVITON FLUORESCENT LAMPS FLUOR STARTER FS 12 (13885)
- ILC Replacement for Aquafine 16518-1 Ballast replacement light bulb lamp (16518-1 BALLAST AQUAFINE)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- ILC Replacement For LIGHT BULB LAMP, SON E40 PIA PLUS 100W (SON E40 PIA PLUS 100W)
- ILC Replacement for PQL Mp150/cl/u/4k/ps/med/m102 replacement light bulb lamp (MP150/CL/U/4K/PS/MED/M102 PQL)
- ILC Replacement for Plusrite 2003 replacement light bulb lamp (2003 PLUSRITE)
- ILC Replacement for Eiko 921x replacement light bulb lamp (921X EIKO)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- ILC Replacement for OSRAM SYLVANIA 64471 (64471 OSRAM SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E 44054 (44054 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs