Shop All HID Light Bulbs
Ilc
Replacement for Ushio 5000798 replacement light bulb lamp
Mfr # 5000798 USHIO
Zoro # G402983403
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED18
- Bulb Color Temp. 6000
- Watts 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 5000798 USHIO
- Zoro # G402983403
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED18 |
Bulb Color Temp. | 6000 |
Watts | 400 |
Description
Replacement for Ushio 5000798 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- STREAMLIGHT STYLUS BLACK / GREEN LED (SR65020)
- BAYCO LED FLASHLIGHT 60 LUMENS W/FLOODLIGHT (BYNSP-1400)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (23660-OSL)
- ILC Replacement for OSRAM SYLVANIA 67533 (67533 OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 37027 replacement light bulb lamp (37027 WESTINGHOUSE)
- ILC Replacement for Iwasaki Hf1000bpd-e39/41r replacement light bulb lamp (HF1000BPD-E39/41R IWASAKI)
- ILC Replacement for GE General Electric G.E Cmh39/upar20/sp10 replacement light bulb lamp (CMH39/UPAR20/SP10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy 10552 -outlawed, Replaced BY This Bulb replacement light bulb lamp (10552 -OUTLAWED, REPLACED BY THIS BULB GREEN ENER)
- ILC Replacement for TCP 46310 (46310 TCP)
- ILC Replacement for Eiko Mh100/u/med replacement light bulb lamp (MH100/U/MED EIKO)
- Ilc HID Light Bulbs