Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio 3000265 replacement light bulb lamp
Mfr # 3000265 USHIO
Zoro # G102774370
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3000265 USHIO
- Zoro # G102774370
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Ushio 3000265 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pestwest Quantum BL replacement light bulb lamp (QUANTUM BL PESTWEST)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F24W/T5/830/HO/ECO)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- ILC Replacement for HALCO F28T8/850/ECO (F28T8/850/ECO HALCO)
- ILC Replacement for Lights OF America Fml-27ex-v replacement light bulb lamp (FML-27EX-V LIGHTS OF AMERICA)
- ILC Replacement for Damar Eg15w/g30/27k replacement light bulb lamp (EG15W/G30/27K DAMAR)
- ILC Replacement for Westinghouse F18ttl/835 replacement light bulb lamp (F18TTL/835 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp Tub36w525 replacement light bulb lamp (TUB36W525 LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite F20t4/gn replacement light bulb lamp (F20T4/GN BULBRITE)
- ILC Replacement for GE General Electric G.E F7bx/spx27/827 replacement light bulb lamp, 2PK (F7BX/SPX27/827 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs