Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp
Mfr # 20MR11/FL36/B/FG USHIO
Zoro # G502980920
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Voltage 12
- Bulb Shape MR11
- Bulb Base Type GZ4 GU4 2-PIN
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20MR11/FL36/B/FG USHIO
- Zoro # G502980920
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Voltage | 12 |
Bulb Shape | MR11 |
Bulb Base Type | GZ4 GU4 2-PIN |
Watts | 20 |
Description
Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS CFL PULL CHAIN GU24 (9852-LED)
- CELEBRATIONS LED NET BLUE 100CT (40803-71)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- ILC Replacement for Satco S4625 replacement light bulb lamp, 12PK (S4625 SATCO)
- ILC Replacement for GE General Electric G.E A-600 replacement light bulb lamp, 2PK (A-600 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- ILC Replacement for THE Fountain People Ll-100la-lp replacement light bulb lamp (LL-100LA-LP THE FOUNTAIN PEOPLE)
- ILC Replacement for Satco 75par30/cap/nsp 120v replacement light bulb lamp (75PAR30/CAP/NSP 120V SATCO)
- ILC Replacement for Sylvania 58733 replacement light bulb lamp (58733 SYLVANIA)
- ILC Replacement For GENESIS H35SN24 (WW-7014-4)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- Ilc Halogen Light Bulbs