Shop All HID Light Bulbs
Ilc
Replacement for Ushio 1003842 replacement light bulb lamp
Mfr # 1003842 USHIO
Zoro # G202783005
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 38
- Bulb Color Temp. 2750
- Bulb Shape PAR30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1003842 USHIO
- Zoro # G202783005
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 38 |
Bulb Color Temp. | 2750 |
Bulb Shape | PAR30 |
Description
Replacement for Ushio 1003842 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 15x15x15In (SUPPLY-192)
- HOLEX LED rechargeable pen light- Type: 170 (081579 170)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- ILC Replacement for Philips Cdm-tm Mini Pgj5 20w/830 replacement light bulb lamp (CDM-TM MINI PGJ5 20W/830 PHILIPS)
- ILC Replacement for LUMENARC LU400/S51 (LU400/S51 LUMENARC)
- ILC Replacement For BATTERIES AND LIGHT BULBS PXA 47 (WW-LVS1-0)
- ILC Replacement for Ushio Uxl-150s-o replacement light bulb lamp (UXL-150S-O USHIO)
- ILC Replacement for Venture Lighting Ms250w/h75/ps replacement light bulb lamp (MS250W/H75/PS VENTURE LIGHTING)
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- ILC Replacement For EIKO KPR13 XENON KRYPTON MISCELLANEOUS 10PK (10PAK:WW-1F7U-0)
- Ilc HID Light Bulbs