Shop All HID Light Bulbs
Ilc
Replacement for Ushio 1003085 replacement light bulb lamp
Mfr # 1003085 USHIO
Zoro # G002775606
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Watts 20
- Voltage 24
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1003085 USHIO
- Zoro # G002775606
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2800 |
Watts | 20 |
Voltage | 24 |
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Ushio 1003085 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for HIGH PRESSURE SODIUM 400W S51 (400W S51 HIGH PRESSURE SODIUM)
- ILC Replacement for Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, LU400DX (LU400/DX)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- ILC Replacement for Eiko Mh70/u/med replacement light bulb lamp (MH70/U/MED EIKO)
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- ILC Replacement for Plusrite Mp70/par30/ln/fl/3k replacement light bulb lamp (MP70/PAR30/LN/FL/3K PLUSRITE)
- Ilc HID Light Bulbs