Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1002283 replacement light bulb lamp
Mfr # 1002283 USHIO
Zoro # G703025079
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 575
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Voltage 120
- Bulb Color Temp. 3050
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1002283 USHIO
- Zoro # G703025079
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 575 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Voltage | 120 |
Bulb Color Temp. | 3050 |
Bulb Shape | T6 |
Description
Replacement for Ushio 1002283 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- SATCO 13 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11456)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- MR BEAMS CEILING LED WHT 6.3""W (MB981-WHT-01-06)
- ILC Replacement for Green Energy JT 60W 120v Soft White replacement light bulb lamp (JT 60W 120V SOFT WHITE GREEN ENERGY)
- ILC Replacement for Halco 107008 replacement light bulb lamp (107008 HALCO)
- ILC Replacement for GE General Electric G.E Q20mr16/hir/cg10 replacement light bulb lamp (Q20MR16/HIR/CG10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PEC JCD 75W 120v G8 replacement light bulb lamp, 2PK (JCD 75W 120V G8 PEC)
- ILC Replacement for Kandolite 120v 500w E11 replacement light bulb lamp (120V 500W E11 KANDOLITE)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nfl25-12v replacement light bulb lamp (Q71MR16/C/NFL25-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- Ilc Halogen Light Bulbs