Shop All HID Light Bulbs
Ilc
Replacement for Ushio 1001433 replacement light bulb lamp
Mfr # 1001433 USHIO
Zoro # G802775714
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T5
- Bulb Color Temp. 2800
- Watts 18
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1001433 USHIO
- Zoro # G802775714
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T5 |
Bulb Color Temp. | 2800 |
Watts | 18 |
Voltage | 12 |
Description
Replacement for Ushio 1001433 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket 26.620.2012 (26.620.2012 SOCKET)
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- ILC Replacement for Philips Universal 14W Alto replacement light bulb lamp (UNIVERSAL 14W ALTO PHILIPS)
- CELEBRATIONS Incandescent C9 White 4 ct Replacement Christmas Light Bulbs (BU4C9OWHA)
- ILC Replacement for Sylvania Mh1000/u/bt37 replacement light bulb lamp (MH1000/U/BT37 SYLVANIA)
- ILC Replacement for GE General Electric G.E H100ps P38-4 replacement light bulb lamp (H100PS P38-4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plantmax Px-lu220/mh replacement light bulb lamp (PX-LU220/MH PLANTMAX)
- ILC Replacement for Osram Sylvania HMI 575w/sel replacement light bulb lamp (HMI 575W/SEL OSRAM SYLVANIA)
- ILC Replacement for Christie DS Plus 6K Bare Lamp Only replacement light bulb lamp (DS PLUS 6K BARE LAMP ONLY CHRISTIE)
- ILC Replacement for BLV MHL 1000/1 replacement light bulb lamp (MHL 1000/1 BLV)
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- Ilc HID Light Bulbs