Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1000988 replacement light bulb lamp
Mfr # 1000988 USHIO
Zoro # G102949273
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
- Bulb Shape T4
- Watts 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1000988 USHIO
- Zoro # G102949273
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Bulb Shape | T4 |
Watts | 75 |
Description
Replacement for Ushio 1000988 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Lamp, LED (SPI-LTP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/PLUS/ALTO)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- ILC Replacement for Wallach Zoomscope Colposcope replacement light bulb lamp (ZOOMSCOPE COLPOSCOPE WALLACH)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- ILC Replacement for GE General Electric G.E 80par/hir/fl25 replacement light bulb lamp (80PAR/HIR/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Niethammer, Avab HVS 65 replacement light bulb lamp (HVS 65 NIETHAMMER, AVAB)
- ILC Replacement for Light Bulb / Lamp 32211ph replacement light bulb lamp (32211PH LIGHT BULB / LAMP)
- ILC Replacement for Ushio 1000361 replacement light bulb lamp (1000361 USHIO)
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par38 Br38, Replacement For Donsbulbs, 90Par38/Nsp/H (90PAR38/NSP/H)
- Ilc Halogen Light Bulbs