Shop All Halogen Light Bulbs
Ilc
Replacement for USHIO 1000621
Mfr # 1000621 USHIO
Zoro # G603233895
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Watts 20
- Bulb Color Temp. 2900
- Bulb Base Type GZ4 GU4 2-PIN
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1000621 USHIO
- Zoro # G603233895
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR11 |
Watts | 20 |
Bulb Color Temp. | 2900 |
Bulb Base Type | GZ4 GU4 2-PIN |
Voltage | 12 |
Description
Replacement for Ushio 1000621 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4311 replacement light bulb lamp (S4311 SATCO)
- ILC Replacement for Atlantic Ultraviolet Gph620t5l/4 replacement light bulb lamp (GPH620T5L/4 ATLANTIC ULTRAVIOLET)
- ILC Replacement for GE General Electric G.E F36w/860 replacement light bulb lamp (F36W/860 GE GENERAL ELECTRIC G.E)
- SATCO 25 W R14 Stubby Incandescent - Clear - 1500 Hours - 135L - Medium Base - 120V (S3601)
- ILC Replacement for OSRAM SYLVANIA 44860/NSP (44860/NSP OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64339 A 105-10 replacement light bulb lamp (64339 A 105-10 OSRAM SYLVANIA)
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- ILC Replacement for Holtkotter 6515 replacement light bulb lamp (6515 HOLTKOTTER)
- ILC Replacement for L & E PAR 64 replacement light bulb lamp (PAR 64 L & E)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- ILC Replacement for Leica 2000 replacement light bulb lamp (2000 LEICA)
- Ilc Halogen Light Bulbs