Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1000416 replacement light bulb lamp
Mfr # 1000416 USHIO
Zoro # G003230128
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Shape MR16
- Bulb Color Temp. 3050
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1000416 USHIO
- Zoro # G003230128
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3050 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Ushio 1000416 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 6PK 6 LED MNT Light (HLC6099301EWH-6BP)
- LEVITON LAMP SOCKETS 660W 250V MED BASE OUTLET BOX LMPHLDR (49875)
- FEIT ELECTRIC Feit 250 Watt Red Heat Lamps 250R40-10 - Pack of 12 (250R40/10)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- ILC Replacement for Micro VU L7390 replacement light bulb lamp (L7390 MICRO VU)
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- ILC Replacement for GE General Electric G.E Acg-141c3 150w 21V replacement light bulb lamp (ACG-141C3 150W 21V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP OSRAM SYLVANIA)
- ILC Replacement for Starrett Precision He400 Profile Illuminator replacement light bulb lamp (HE400 PROFILE ILLUMINATOR STARRETT PRECISION)
- ILC Replacement for Bennett D50m replacement light bulb lamp (D50M BENNETT)
- ILC Replacement for Satco S3474 replacement light bulb lamp, 2PK (S3474 SATCO)
- Ilc Halogen Light Bulbs