Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1000384 replacement light bulb lamp
Mfr # 1000384 USHIO
Zoro # G303230057
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Watts 500
- Voltage 120
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1000384 USHIO
- Zoro # G303230057
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Watts | 500 |
Voltage | 120 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Ushio 1000384 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- ILC Replacement for Damar 90par38qfl/ss 130v Flood replacement light bulb lamp (90PAR38QFL/SS 130V FLOOD DAMAR)
- ILC Replacement for Chauvet Stage Wash 1800 replacement light bulb lamp (STAGE WASH 1800 CHAUVET)
- ILC Replacement for Osram Sylvania HLX 64663 replacement light bulb lamp (HLX 64663 OSRAM SYLVANIA)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- ILC Replacement for Pasco Slit Lamp replacement light bulb lamp (SLIT LAMP PASCO)
- Ilc Halogen Light Bulbs