Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1000381 replacement light bulb lamp
Mfr # 1000381 USHIO
Zoro # G303234185
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Color Temp. 3350
- Watts 100
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1000381 USHIO
- Zoro # G303234185
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Color Temp. | 3350 |
Watts | 100 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Description
Replacement for Ushio 1000381 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- ILC Replacement for Burgess / Addalux /berkey 5kw-sm replacement light bulb lamp (5KW-SM BURGESS / ADDALUX /BERKEY)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- ILC Replacement for Whelen Engineering Mn200hg replacement light bulb lamp (MN200HG WHELEN ENGINEERING)
- ILC Replacement for Ushio 1000492 replacement light bulb lamp (1000492 USHIO)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- ILC Replacement for GE General Electric G.E 23830 replacement light bulb lamp (23830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp (75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- Ilc Halogen Light Bulbs