Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1000366 replacement light bulb lamp
Mfr # 1000366 USHIO
Zoro # G603234038
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Bulb Color Temp. 2950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1000366 USHIO
- Zoro # G603234038
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Bulb Color Temp. | 2950 |
Description
Replacement for Ushio 1000366 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Spotlight, DPR41, B, Aluminum, Hood (DPR41-HOOD-B)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- GROTE Work Lamp, Wide Flood, 36 LED (63831-5)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement for Satco 50q/f replacement light bulb lamp (50Q/F SATCO)
- ILC Replacement for Light Bulb / Lamp Jc12v-20w/ba15s replacement light bulb lamp (JC12V-20W/BA15S LIGHT BULB / LAMP)
- ILC Replacement for Regent Bp86100q replacement light bulb lamp, 2PK (BP86100Q REGENT)
- ILC Replacement for PEC JC 50W 12V Gy6.35 replacement light bulb lamp (JC 50W 12V GY6.35 PEC)
- ILC Replacement for Dukane Attache 4000 Lumens replacement light bulb lamp (ATTACHE 4000 LUMENS DUKANE)
- ILC Replacement for GE General Electric G.E 29737 replacement light bulb lamp (29737 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs