Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 1000306 replacement light bulb lamp
Mfr # 1000306 USHIO
Zoro # G003234119
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3250
- Voltage 21
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1000306 USHIO
- Zoro # G003234119
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3250 |
Voltage | 21 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 150 |
Description
Replacement for Ushio 1000306 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 120mb White LED Replacement replacement light bulb lamp (120MB WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX41/U6/ECO)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 12-Pack (LR21592-12PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- ILC Replacement for GE General Electric G.E 11014 replacement light bulb lamp (11014 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S3121 replacement light bulb lamp (S3121 SATCO)
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- ILC Replacement for 3M 3469-1 replacement light bulb lamp (3469-1 3M)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H4651 (H4651)
- Ilc Halogen Light Bulbs