Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio 048777117507 replacement light bulb lamp
Mfr # 048777117507 USHIO
Zoro # G203232656
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 12
- Bulb Color Temp. 3400
- Bulb Base Type GZ6.35 2-PIN
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 048777117507 USHIO
- Zoro # G203232656
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 12 |
Bulb Color Temp. | 3400 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for Ushio 048777117507 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F20t12/spec35 UPC replacement light bulb lamp (F20T12/SPEC35 UPC PHILIPS)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Pwt Bx25 (BU25LEDFC7-TPWA)
- ILC Replacement for Green Energy Mr-16 24v-50w/n replacement light bulb lamp (MR-16 24V-50W/N GREEN ENERGY)
- ILC Replacement for Sylvania 58741 replacement light bulb lamp (58741 SYLVANIA)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Q500cl/dc-120v replacement light bulb lamp (Q500CL/DC-120V EIKO)
- ILC Replacement for Osram Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V OSRAM SYLVANIA)
- EIKO EIKO 500W, T6 Halogen Reflector Light Bulb (BTL)
- Ilc Halogen Light Bulbs